Shop All Label Maker & Printer Accessories
Brady
ALF14-25 adapter arm compatible with YAMAHA YS & PULSE SERIES Pick/Place Machin
Mfr # 151315
Zoro # G908583497
product price: $1,197.99
/ea
Free Shipping & Returns
$1,197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With ALF14-25
- Length 2.28 in
- Application Circuit Board Labeling
- Height 9.61 in
- Size 9.61 in H x 2.28 in D
Product Information
- Brand Brady
- MFR # 151315
- Zoro # G908583497
- Country of Origin Germany
- Category Label Maker & Printer Accessories
Dimensions
Length | 2.28 in |
Height | 9.61 in |
Size | 9.61 in H x 2.28 in D |
Details
Description
Make PCB ID a breeze with the ALF14-25 Label Feeder. This automatic label feeder is customizable so you can use it with a variety of pick and apply machines. ALF14-25 adapter arm compatible with YAMAHA YS & PULSE SERIES pick and place machines.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRECKNELL PS500 Floor Scale System - 22" (816965001903)
- UNIVERSAL ONE 1/2" Round Ring Binder, Black (UNV20951)
- SMEAD File Pocket Straight-Cut 8-1/2 x 11", 5.25" Expansion, Pk10, Expanded Width: 5-1/4" (73274)
- ZORO SELECT Flat Corrugated Boxes, 30" x 20" x 6", Kraft, 15/Bundle (493T59)
- BRADY Battery, Chemistry Lithium-Ion (M210-BATTERY)
- BRADY Magnet Attachment (M21-MAGNET)
- BRADY QuickSleeve Handheld Sleeve Applicator (QS)
- BRADY BradyPrinter i7100 Accessory Cutter, NG, Guillotine Standard (151153)
- BRADY Printer Cleaning Cards, for use with G1408653, Pk5 (PCK-5)
- BRADY Power Supply, Lithium-Ion, 110V (M210-PWR-KIT)
- BROTHER Adhesive TZ Tape (R) Cartridge 0.35"x26-1/5ft., Black/White (TZe221)
- Brady Labels & Label Makers