Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ammonia Pipe Marker, LSS, 1 to 2-1/2In, PK4

  • Mfr # 90433

  • Zoro # G2303631


product price: $5.99
/ea
Sold in multiples of 2 for $11.98

Key Features

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90433
Zoro #
G2303631
UPC #
754473904333
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Roll Length
1 1/8 in
Character Height
3/4 in
Roll Width
7 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
Without
Reflective
No
Legend
Ammonia
Material
vinyl
Legend Color
Black, White, Sky Blue, Green
IIAR Abbreviation
LSS
Fits Pipe O.D.
3/4 to 2 3/8 in
Indoor/Outdoor Usage
Indoor/Outdoor
Physical State
Vapor
Pressure Level
Low
Average Outdoor Durability
8 to 10 yr
Language
English
Marker Attachment Style
Self-Adhesive
Adhesive
Yes
IIAR System Abbreviation
LSS
Weather Resistant
Yes
Pipe Marker Package Type
Card
Minimum Application Temperature
0 Degrees F
ANSI/ASME A13.1
Yes
Adhesive Pipe Marker Format
Die-Cut on Cards
Minimum Pipe O.D.
3/4 in
ISO 14726
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
Minimum Service Temperature
-40 Degrees F
Finish
Glossy
IIAR Pressure Level
Low
Number of Pipe Markers
4
Chemical Resistant
Yes
Pipe Marker Material
Plastic
Printed Language
English
Abrasion Resistant
Yes
Legend Text Color
Black, Blue, Green, White
Pipe Marker Legend
Ammonia
Protective Coating
No Protective Coating
Adhesive Material
Acrylic
NFPA 99, CGA C-9
No
Maximum Pipe O.D.
2 3/8 in
IIAR Phase
VAP
Humidity Resistant
No
Maximum Service Temperature
180 Degrees F
Glow In The Dark
No
Water Resistant
No
UV Resistant
No
Adhesive Style
Permanent

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Ammonia, Legend Text Color Black, Blue, Green, White, IIAR System Abbreviation LSS, IIAR Phase VAP, IIAR Pressure Level Low, Character Height 3/4 in, Background Color Yellow, With or Without Arrows Without

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.