Brady
Arrow Tape, White/Green, 2 In. W
Mfr # 91421
Zoro # G0109356
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Background Color Green
- Legend Color White
- Length 1,080 in
- Material vinyl
- Thickness 0.004 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRONG HOLD Flammable Safety Cabinet, Heavy, 60 gal. (CAB000056)
- SAS SAS SA6100 Foam Ear Plugs 200 Pack (SA6100)
- MILWAUKEE TOOL Front Brim Orange Front Brim Vented Safety Helmet - Type 2, Class C, Type 2, Class C (48-73-1332)
- TENSABARRIER Belt Barrier, Black, Belt Yellow/Black (897-30-C-33-NO-D4X-A)
- BRADY Arrow Tape, White/Red, 1 In. W, 90 ft. L (91426)
- BRADY Arrow Tape, White/Brown, 4 In. W (109930)
- BRADY Arrow Tape, White/Brown, 2 In. W (109929)
- BRADY Pipe Marker, Hot Water Supply, 2 In.H (73903)
- BRADY Arc Flash Protection Label, 2 In. H, PK100, 101518 (101518)
- BRADY Pipe Mrkr, Domestic Hot Water, 3/4 to2-3/8 (7087-4)
- BRADY Pipe Marker, Steam, 2 In.H (73929)
- Brady Pipe Markers, Arrow, and Banding Tape