Zoro Homepage

Ball Valve Lockout, Red, 2 to 8 In.

  • Mfr # BS08A-RD

  • Zoro # G0590317


product price: $54.89
/ea

Key Features

Lockout Material
Polypropylene
Lockout Color
Red
For Maximum Padlock Shackle Diameter
9/16 in
Maximum Number of Padlocks
6
Overall Height
8.67 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BS08A-RD
Zoro #
G0590317
UPC #
754473453459
Country of Origin
United States

Dimensions

For Maximum Padlock Shackle Diameter
9/16 in
Overall Height
8.67 in
Overall Width
4.44 in
Overall Depth
12 in
Fits Handle Size
2" to 8"
Fits Pipe Size
2 in to 8 in
Overall Length
12 in
For Maximum Pipe Size
8 in
For Maximum Handle Thickness
1 in
For Minimum Pipe Size
2 in
For Maximum Handle Width
1.75 in

Details

Item
Ball Valve Lockout
Lockout Material
Polypropylene
Lockout Color
Red
Maximum Number of Padlocks
6
For Handle Type
Quarter Turn Handle
Valve Lockout Type
Clamp On
Standards
ANSI Z24, OSHA 29 CFR 1910.147 (C) (4) (ii) (A) (1) / (c) (5) (ii) (C) (1)
Temp. Range
0 Degrees to 175 Degrees F
Maximum Temperature
175 Degrees F
Minimum Temperature
0 Degrees F
Features
Large Ball Valve Lockout Device locks out pipes, Equipping your employees with the proper lockout tools and warning devices can save lives
Resistance Properties
Chemical Resistant

Description

Patented design and ultra-tough polypropylene material make these devices the best choice to assuredly lock out your ball valves.


•Large Ball Valve Lockout Device locks out pipes 2 in. to 8 in. in diameter
•Ultra-tough polypropylene resists temperatures from 0° to 175°F (-18° to 79°C)
•Equipping your employees with the proper lockout tools and warning devices can save lives, reduce lost employee time, and cut insurance costs
•Brady is a world leader in lockout/tagout products and services offering industry expertise and a broad range of durable, easy-to-use lockout devices

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.