Shop BRADY
See all product information
BAR125IND 1.25 in. Deep Well Air Release
Mfr # 4064309
Zoro # G204108080
product price:Â $44.45
/eaKey Features
Type
Air Release
Size
1-1/4 in
Material
Plastic
Length
9 in
Max. Working Pressure (PSI)
40 psi
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 4064309
- Zoro #
- G204108080
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 1-1/4 in
- Length
- 9 in
Details
- Type
- Air Release
- Material
- Plastic
- Max. Working Pressure (PSI)
- 40 psi
Description
Features
- 1-1/4" male thread, 1/4" tap for air gauge
- Removes excess from tank
- Removable float arm
- Release valve adjustable from 0 to 40 PSI
- Factory set at 20 PSI
- ABS
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.