Shop BRADY
See all product information
Create Account
Barcode Scanners, Black
- Mfr # 178592
- Zoro # G224161775
product price:Â
$
2,985.99
/ea
Free Shipping & Returns
Key Features
Specifications
EAR99, EtherNet/IP, IP67, ODVA Certified, RoHS Compliant
Includes
FixedConfig7000 Software
Weight
0.9 lb
Connection Type
EtherNet/IP, Industrial Ethernet
Application
Industrial, Inventory Management, Warehousing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 178592
- Zoro #
- G224161775
- UPC #
- 888434645161
- Country of Origin
- Japan
- Specifications
- EAR99, EtherNet/IP, IP67, ODVA Certified, RoHS Compliant
- Includes
- FixedConfig7000 Software
- Weight
- 0.9 lb
- Connection Type
- EtherNet/IP, Industrial Ethernet
- Application
- Industrial, Inventory Management, Warehousing
- Scanner Type
- Fixed Mount
- Color
- Black
- Data Capture
- Aztec, Codabar, Code 128, Code 39, Code 93, Data Matrix, Direct Part Marks, GS1 DataBar, Interleaved 2 of 5, Micro QR, PDF417, QR Code, UPC/EAN/JAN
- Scanner Features
- High-Density Scanning
- Warranty
- 1 yr
- Printer Connectivity
- Ethernet
- Max. Scan Distance
- 98 in
- Power Source
- External Power Supply
- Scanner Cable Required
- Scanner Cable Required
- Voltage
- 24V DC +/-10%
- Item
- Barcode Scanners
- Power Source - TS Only
- External Power Supply
- Power Source - old
- External Power Supply
- Wire Color
- Black
Dimensions
- Overall Depth
- 4 5/16 in
- Overall Height
- 2 9/16 in
- Overall Width
- 2 9/16 in
Description
Barcode Scanners, Barcode Scanner Type Corded Barcode Label Scanner, Image Scan Type 1D Scanner, 2D Scanner, Travel Distance from Base Not Applicable, Max. Scan Distance 98 in, Model Number V7000, Weight 0.9 lb, Connection Type EtherNet/IP, Industrial Ethernet, Includes FixedConfig7000 Software
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.