Shop BRADY
See all product information
Create Account
Interface Cable for V6180 and V7000 Fixed Barcode Scanners
- Mfr # 178743
- Zoro # G123548943
product price:Â
$
245.99
/ea
Free Shipping & Returns
Key Features
Height
1.5 in
Width
7 in
Color
Black
Depth
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 178743
- Zoro #
- G123548943
- UPC #
- 888434656396
- Country of Origin
- Japan
- Color
- Black
- Item
- Cable
Dimensions
- Height
- 1.5 in
- Width
- 7 in
- Depth
- 7 in
Description
Interface Cable for use with the V6180 and V7000 Fixed Barcode Scanners. Used for 24V AC Adapter connection and external sensors to scanner.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.