Shop BRADY
See all product information
Create Account
Barcode Scanners, Blue, 6 9/16 ft L
- Mfr # 178583
- Zoro # G624161900
product price:Â
$
798.99
/ea
Free Shipping & Returns
Key Features
Cord Length
6 9/16 ft
Connection Type
USB
Includes
FixedConfig Software
Overall Depth
1 7/16 in
Data Capture
Aztec, Codabar, Code 128, Code 39, Code 93, Data Matrix, GS1 DataBar, Interleaved 2 Of 5, Micro QR, PDF417, QR Code, UPC-A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 178583
- Zoro #
- G624161900
- UPC #
- 888434645079
- Country of Origin
- Japan
- Connection Type
- USB
- Includes
- FixedConfig Software
- Data Capture
- Aztec, Codabar, Code 128, Code 39, Code 93, Data Matrix, GS1 DataBar, Interleaved 2 Of 5, Micro QR, PDF417, QR Code, UPC-A
- Warranty
- 1 yr
- Item
- Barcode Scanners
- Voltage
- 5V +/- 5%
- Application
- Industrial, Inventory Management, Warehousing
- Color
- Blue
- Weight
- 0.1 lb
- Scanner Features
- High-Density Scanning
- Power Source
- External Power Supply
- Specifications
- EAR99, IP65, RoHS Compliant
- Scanner Type
- Fixed Mount
- Printer Connectivity
- USB, USB 2.0
- Scanner Cable Required
- Scanner Cable Required
- Power Source - TS Only
- External Power Supply
- Power Source - old
- External Power Supply
- Wire Color
- Blue
Dimensions
- Cord Length
- 6 9/16 ft
- Overall Depth
- 1 7/16 in
- Overall Height
- 15/16 in
- Overall Width
- 1 9/16 in
Description
Barcode Scanners, Barcode Scanner Type Corded Barcode Label Scanner, Image Scan Type 1D Scanner, 2D Scanner, Travel Distance from Base Not Applicable, Max. Scan Distance Not Applicable, Model Number V6100, Weight 0.1 lb, Connection Type USB, Includes FixedConfig Software
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.