Shop STARTECH.COM
See all product information
Create Account
USB-C Charging Cable, 240W PD
- Mfr # S2CEPR10FW-USB-CABLE
- Zoro # G123517444
product price:Â
$
24.75
/ea
Key Features
Standards
USB-IF Certified
Jacket Material
Silicon
Color
White
Overall Length
10 ft
Current Rating
5 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S2CEPR10FW-USB-CABLE
- Zoro #
- G123517444
- UPC #
- 065030927451
- Country of Origin
- Viet Nam
- Standards
- USB-IF Certified
- Jacket Material
- Silicon
- Color
- White
- Item
- Charging Cable
- Current Rating
- 5 A
Dimensions
- Overall Length
- 10 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.