BarcodeScanner, Green, 7ft

  • Mfr # DS3608-HD3U4602VZW
  • Zoro # G1952232
product price: 
$
1,085.99
/ea
Free Shipping & Returns

Key Features

Data Capture
Aztec, Base 32 (Italian Pharma), Chinese Sensible (Han Xin), Codabar/NW7, Code 11, Code 128, Code 39, Code 93, Composite Codes, DataMatrix, DotCode, GS1 DataBar, I 2 of 5, Korean 3 of 5, MaxiCode, Micro PDF417, Micro QR, MSI Plessey, PDF417, Postal Codes, QR Code, TLC-39, UPC/EAN
Min. Operating Temp.
-22 Degrees F
Max. Operating Temp.
122 Degrees F
Barcode Scanner Type
Corded Barcode Label Scanner
Color
Green
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DS3608-HD3U4602VZW
Zoro #
G1952232
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
3 in
Overall Depth
5 3/16 in
Overall Height
7 5/16 in
Depth
5.2"
Width
3"
Height
7.3"
Cord Length
7 ft

Details

Data Capture
Aztec, Base 32 (Italian Pharma), Chinese Sensible (Han Xin), Codabar/NW7, Code 11, Code 128, Code 39, Code 93, Composite Codes, DataMatrix, DotCode, GS1 DataBar, I 2 of 5, Korean 3 of 5, MaxiCode, Micro PDF417, Micro QR, MSI Plessey, PDF417, Postal Codes, QR Code, TLC-39, UPC/EAN
Min. Operating Temp.
-22 Degrees F
Max. Operating Temp.
122 Degrees F
Barcode Scanner Type
Corded Barcode Label Scanner
Color
Green
Operating Temp. Range
-22 Degrees F to 122 Degrees F
Application
Government, Manufacturing, Transportation and Logistics, Warehousing
Max. Scan Distance
2 ft
Includes
USB Cable
Weight
0.7 lb
Printer Connectivity
RS232, USB
Connection Type
EtherNet/IP, Industrial Ethernet, Keyboard Wedge, Modbus, Profinet, RS232, Standard TCP/IP, TCP, USB
Item
Barcode Scanner
Voltage
12.6V, 5.5V
Warranty
3 yr
Image Scan Type
1D Scanner, 2D Scanner
Model Number
DS3608-HD3U4602VZW
Power Source
External Power Supply, Host Power, Battery
Product Type
Barcode Scanner
Scanner Attachments Included
Scanner Cable
Scanner Cable Required
Scanner Cable Required
Travel Distance from Base
7 ft
Power Source - TS Only
External Power Supply, Host Power, Battery
Power Source - old
External Power Supply, Host Power, Battery
Wire Color
Green

Description

Barcode Scanner, Barcode Scanner Type Corded Barcode Label Scanner, Image Scan Type 1D Scanner, 2D Scanner, Travel Distance from Base 7 ft, Max. Scan Distance 2 ft, Model Number DS3608-HD3U4602VZW, Weight 0.7 lb, Connection Type EtherNet/IP, Industrial Ethernet, Keyboard Wedge, Modbus, Profinet, RS232, Standard TCP/IP, TCP, USB, Includes USB Cable

Ratings & reviews