Border Marking Tape Vinyl, Adhesive: Acrylic Red, 1/4" W x 50 ft. L, 4 mil Thick

  • Mfr # 121122

  • Zoro # G5202732


product price:  $21.99
/ea

Key Features

Width
1/4"
Material
Vinyl, Adhesive: Acrylic
Length
50 ft.
Thickness
4 mil
Standards
ASTM D 2979
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
121122
Zoro #
G5202732
UPC #
754473706203
Country of Origin
United States

Dimensions

Width
1/4"
Length
50 ft.
Thickness
4 mil
Roll Length
50 ft
Imperial Tape Length
50 ft
Imperial Tape Width
1/4 in

Details

Item
Border Marking Tape
Color
Red
Material
Vinyl, Adhesive: Acrylic
Standards
ASTM D 2979
Pattern
Solid
Tape Format
Continuous Roll
Legend
No Legend
Die Cut Shape
Continuous Roll
Retroreflective Grade
Non-Reflective
Performance Temp.
50 Degrees F
Safety Tape Color
Red
Tape Color
Red
Fluorescent
No
Tape Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Oil-Resistant, Water-Resistant
Tape Type
General Purpose
Maximum Tape Performance Temperature
167 Degrees F
Glow In The Dark
No
Adhesive Properties
Permanent Adhesive
Adhesion to Steel
120 oz/in
Minimum Tape Performance Temperature
-4 Degrees F
Tape Backing Material
Vinyl
Tape Backing Construction
Film
Tape Adhesive Material
Acrylic
Specifications Met
ASTM
Tape Adhesive Format
Single-Sided
Environment
Indoor and Outdoor
Product Form
Continuous Roll
Series
B-7569
Finish
Gloss

Description

Floor Marking Tape, Continuous Roll, Solid, Red, 1/4 in, 50 ft, 4 mil, Vinyl, Brady(R), Series B-7569, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Gloss

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.