Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Brady B30 Indoor-Outdoor Industrial Vinyl Labels, 1-1-8inW X 100'L, White,
Mfr # B30C-1125-595-WT
Zoro # G308432395
product price: $437.99
/ea
Free Shipping & Returns
$437.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Brady
- MFR # B30C-1125-595-WT
- Zoro # G308432395
- UPC # 754473183370
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Description
Brady b30 indoor-outdoor industrial vinyl labels, 1-1-8w x 100'l, white, b30c-1125-595-wt this durable, low-shrink vinyl with ultra-aggressive adhesive is ideal for labeling pipes, equipment, shelves and nearly any other industrial surface. Highly pliable material with high-tack permanent adhesive for rough, highly textured, dirty and harsh environment surfaces, including outdoors. Conforms and adheres to difficult surfaces like painted cinder blocks, painted wood, textured plastic, paper-jacketed pipes and blow-molded cases. Resistant to exposure to chemicals, greases and oils, salt spray, cleaners and detergents and general industrial grime. 8-10 year average outdoor durability in temperatures from -40f to 180f -40c to 82c; can be applied as low as 0f -18c
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA PLUS Sonoma Light Brown Safety Glasses (SG-350LB)
- NOTRAX 4 ft. L x Vinyl, 1" Thick (519S0024YB)
- 3M DBI-SALA Arc Flash Full Body Harness, M, Nomex(R)/Kevlar(R) (1103086)
- NATIONAL SAFETY APPAREL - KUNZ GLOVE Primary Voltage Leather Glove Protector, , SZ 10, Cowhide Leather, Red Buffed (1007-6BC-10)
- BRADY Tape, Yellow, Labels/Roll: Continuous (B30C-3000-595-YL)
- BRADY Label Tape Cartridge, Yellow, Labels/Roll: Continuous (13563)
- BRADY PermaSleeve Heat Shrink Wire and Cable Labels, 1/4 in Dia x 7 ft L, Black on White (M21-250-C-342)
- BRADY Label Roll, White, Labels/Roll: 1500 (B33-181-492)
- BRADY Label, White, Labels/Roll: 750 (PTL-6-423)
- BRADY B33 Series with Permanent Acrylic Adhesive Labels 3in H x 4in W WT 500/RL (B33-76-422)
- BRADY Precut Label Roll Cartridge, Black/White (M4C-1000-595-BK-WT)
- Brady Label Maker Tapes, Labels, Signs & Tags