Shop All Safety Culture Signs
Brady
Brady BMP21 Series Indoor-Outdoor Industrial Vinyl Label, 3-4"W X 21'L, Blk-Wht, M21-750-595-WT
Mfr # M21-750-595-WT
Zoro # G002571352
$62.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Brady
- MFR # M21-750-595-WT
- Zoro # G002571352
- UPC # 662820966517
- Country of Origin China
- Category Safety Culture Signs
Description
BRADY BMP21 SERIES INDOOR-OUTDOOR INDUSTRIAL VINYL LABEL, 3-4"W X 21'L, BLK-WHT, M21-750-595-WT THIS DURABLE, LOW-SHRINK VINYL WITH ULTRA-AGGRESSIVE ADHESIVE IS IDEAL FOR LABELING PIPES, EQUIPMENT, SHELVES AND NEARLY ANY OTHER INDUSTRIAL SURFACE. M21-750-595-WT HIGHLY PLIABLE MATERIAL WITH HIGH-TACK PERMANENT ADHESIVE FOR ROUGH, HIGHLY TEXTURED, DIRTY AND HARSH ENVIRONMENT SURFACES--INCLUDING OUTDOORS. THIS B-595 VINYL MATERIAL WITH PERMANENT ACRYLIC ADHESIVE KEEPS LABELS ADHERED IN HARSH CLIMATES AND IS RESISTANT TO CHEMICALS, OILS AND DETERGENTS. VINYL TAPE IS IDEAL FOR USE IN PIPE MARKING, WAREHOUSE AND SAFETY IDENTIFICATION, ARC FLASH AND VISUAL WORKPLACE LABELS IN BOTH INDOOR AND OUTDOOR USE. PERMANENT ADHESIVE TAPE ADHERES TO SURFACES THAT ARE SMOOTH, ROUGH OR POWDER COATED, AND TO IRREGULAR SURFACES OR SURFACES WITH LOW SURFACE ENERGY. PRINTS BLACK TEXT ON WHITE VINYL BACKGROUND WITH A CLEAN GLOSS FINISH THAT IS RESISTANT TO EXPOSURE TO CHEMICALS, GREASE, OIL, AND CLEANING AGENTS. PRE-PACKAGED IN A READY TO USE, ALL-IN-ONE CARTRIDGE THAT INCLUDES PRINTING RIBBON AND LABEL SUPPLY, EASY TO INSTALL IN COMPATIBLE LABEL PRINTERS.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Glasses, Clear Uncoated (4VCG3)
- SCHNEIDER ELECTRIC Rotating Mirror, Red, 230VAC (XVR13M04L)
- MCR SAFETY Econ Weight 60 per Cotton 40 per Me, PK12 (9634M)
- MECHANIX WEAR Mechanics Gloves, XL ( 11 ), Black (PP4X-75-011)
- BRADY Brady B30 Series IndoorOutdoor Industrial Vinyl Labels, 4W X 100'L, White, B30C4000595WT (B30C-4000-595-WT)
- BRADY Brady BMP21 Series Indoor-Outdoor Industrial Vinyl Labels, 1-2"W X 21'L, Blk-White, M21-500-595-WT (M21-500-595-WT)
- SIGNMISSION OSHA Danger Sign, People Working Above, 24in X 18in Decal, 18" W, 24" L, Portrait (OS-DS-D-1824-V-1517)
- SIGNMISSION Caution-Do Not Drive Forklift With Forks Raised-10x14 OSHA, CS-Do Not Drive Forklift w Forks Raised (CS-Do Not Drive Forklift w Forks Raised)
- LYLE Eye Wash Sign, 10 in H, 14 in W, Plastic, English, U7-1245-NP_14X10 (U7-1245-NP_14X10)
- LYLE Eye Wash Sign, 10 in H, 14 in W, Plastic, English, U7-1197-NP_14X10 (U7-1197-NP_14X10)
- ACCUFORM OSHA CAUTION SAFETY SIGN CLEARANCE MECR633XL (MECR633XL)
- Brady Safety Culture Signs