Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Label, Black/Yellow, PK5, 86180

  • Mfr # 86180

  • Zoro # G4835564


product price: $13.79
/pk 5, $2.76/ea

Key Features

Header
No Header
Material
Polyester
Width
5 in
Height
3 1/2 in
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS), NFPA 704, OSHA 1910.1200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86180
Zoro #
G4835564
UPC #
754473861803
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.01 in
Depth
7/200 in

Details

Header
No Header
Material
Polyester
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS), NFPA 704, OSHA 1910.1200
Subject Matter
Instruction
Language
Spanish
Shape
Rectangle
Color
Black, White
Header Background Color
Black
Mounting Style
Self-adhesive
Legend
Southeast Requiere Ojo
Background Color
Yellow
Legend/Background Color
Black/Yellow
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Item
Label
Legend Color
black
Laminated
No
Legend Style
Symbol and Text
Self-Adhesive
Yes
Metal Detectable
No
Header Legend Color
Yellow
UV Resistant
No
Retroreflective Grade
Not Retroreflective
Corrosion Resistant
No
Sign Material
Polyester
Number of Printed Sides
1
Anti-Slip Surface
No
Minimum Application Temperature
0 Degrees F
State Specific Sign
No
Adhesive Type
Acrylic
Protective Coating
Clear Film Laminate
Sign Mounting Style
Adhesive
Mirror Print
No
ADA Compliant
No
Sign Mounting Location
Post, Wall
Adhesive Style
Permanent
ANSI 969 Compliant
No
Printed Language
Spanish
Average Outdoor Durability
5 to 8 yr
Abrasion Resistant
Yes
Sign Legend
SE REQUIERE PROTECTOR DE OJOS
Sign Legend Style
Text
Glow In The Dark
No
Outdoor Life Expectancy
5 to 8 yr
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
Yes
Graffiti Resistant
No
Sign Shape
Horizontal Rectangle
Sign Header
No Header
Maximum Service Temperature
230 Degrees F
Mounting Pattern
No Mounting Holes
Includes Mounting Hardware
No
NFPA Standard
NFPA 704
Sign Header Text Color
No Header
Material Properties
Flexible

Description

Label, Horizontal Rectangle, Number of Printed Sides 1, Spanish, Sign Legend SE REQUIERE PROTECTOR DE OJOS, Sign Legend Style Text, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.