Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ContinuousLabelStock, Silver, Gloss, 2inW

  • Mfr # B33C-2000-8591-SL

  • Zoro # G904073893


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Width
2 in
Standards
2015/863, RoHS Compliant to 2011/65/EU
Color
Silver
Label Thickness
0.0043 in
Adhesive Material
Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B33C-2000-8591-SL
Zoro #
G904073893
UPC #
888434561300
Country of Origin
Mexico

Dimensions

Width
2 in
Label Thickness
0.0043 in
Roll Length
100 ft

Details

Standards
2015/863, RoHS Compliant to 2011/65/EU
Color
Silver
Adhesive Material
Acrylic
Label Material
Polyester
Label Finish
Gloss
For Print Method
Thermal Transfer
Indoor/Outdoor Usage
Outdoor
Application
Barcode Labeling, Component and Equipment Labeling, Data and Telecommunications Labeling, Facility Identification, Inventory and Inspection Labeling
Adhesive Properties
Permanent Adhesive
Material Series
B-8591
Product Type
Outdoor Polyester Label
Maximum Service Temperature
356 Degrees F
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Fade-Resistant, Humidity Resistant, Low Temperature Resistant, UV-Resistant, Weather-Resistant
Recommended Ribbon
B30-R6600
Label Color
Silver
Adhesive
Adhesive
Minimum Service Temperature
-94 Degrees F
Item
Label
Printer Series Compatibility
BBP33, i3300, i5300
Label Media Format
Continuous
Compatible Mfr Part Number
149552, 151290, 151291, 151292, 151293, 151294, 151295, 153710, 153711
Preprinted Text
No Legend

Description

Continuous Label Stock, Adhesive Properties Permanent Adhesive, Compatible Grainger Part Number 54YN75, 792VP9, 792VR0, 792VR1, 792VR2, 792VR3, 792VR4, 792VR5, 792VR6, Compatible Mfr Part Number 149552, 151290, 151291, 151292, 151293, 151294, 151295, 153710, 153711, Label Color Silver, Label Finish Gloss, Label Material Polyester, Material Properties Halogen-Free, Printer Series Compatibility BBP33, i3300, i5300, Recommended Ribbon B30-R6600, Roll Length 100 ft, Width 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.