Shop FUEL STICKERS
See all product information
Create Account
Used Oil Stickers, Waste Oil Label for Storage Tank, Drum and More, Hvy-Dty, 6''x2'', 2PK
- Mfr # Z-262UOL-2PK
- Zoro # G111363169
product price:Â
$
9.49
/pk of 2, $4.75/ea
Sold in multiples of 5Â pks for
$47.45
Key Features
Material
Heavy-Duty Vinyl
Width
6 in
Standards
ASTM-D-882
Shape
Rectangular
Legend
Used Oil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z-262UOL-2PK
- Zoro #
- G111363169
- UPC #
- 850008703591
- Country of Origin
- United States
- Material
- Heavy-Duty Vinyl
- Standards
- ASTM-D-882
- Shape
- Rectangular
- Legend
- Used Oil
- Finish
- Gloss Laminate
- Laminated
- Yes
- Operating Temp. Range
- 35 Degrees F (2 Degrees C)
- Features
- Ultra High-Tack Adhesive
- Self-Adhesive
- Acrylic Emulsion
- Indoor/Outdoor Usage
- Indoor / Outdoor
- Item
- Identification Label
- Application
- Peel & Stick
- Printed Language
- English
- UV Resistant
- Yes
- Label Type
- Peel & Stick
- Preprinted Text
- Used Oil
- Product Type
- Fuel Labels-Large
- Label Color
- Black
- Language
- English
Dimensions
- Width
- 6 in
- Length
- 2 inch
- Thickness
- 4.5 mil
- Height
- 2 in
Description
Used Oil Stickers, Waste Oil Label for Storage Tank, Drum and More, Hvy-Dty, 6''x2'', 2PK
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.