Shop BRADY
See all product information
Create Account
ContinuousLabelStock, White, Matte, 4inW
- Mfr # JC-4000-2550
- Zoro # G915722032
product price:Â
$
297.99
/ea
Free Shipping & Returns
Key Features
For Print Method
Inkjet
Minimum Service Temperature
-40 Degrees F
Material Properties
Inkjet Print-Receptive
Adhesive
Adhesive
Label Finish
Matte
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JC-4000-2550
- Zoro #
- G915722032
- UPC #
- 888434591154
- Country of Origin
- United States
- For Print Method
- Inkjet
- Minimum Service Temperature
- -40 Degrees F
- Material Properties
- Inkjet Print-Receptive
- Adhesive
- Adhesive
- Label Finish
- Matte
- Label Media Format
- Continuous Roll
- Item
- Continuous Label Stock
- Adhesive Material
- Acrylic
- Printer Series Compatibility
- J7300
- Maximum Service Temperature
- 140 Degrees F
- Material Series
- B-2550
- Label Color
- White
- Product Type
- Continuous Label Stock
- Standards
- RoHS
- Compatible Mfr Part Number
- P-CMY-1, P-K-1
- Preprinted Images
- None
- Resistance Properties
- Smear-Resistant
- Label Material
- Paper
- Recommended Ribbon
- P-CMY-1, P-K-1
- Adhesive Properties
- Permanent Adhesive
- Preprinted Text
- No Legend
- Indoor/Outdoor Usage
- Indoor
Dimensions
- Roll Length
- 150 ft
- Label Thickness
- 0.0069 in
- Core Diameter
- 3 in
- Width
- 4 in
Description
Continuous Label Stock, Adhesive Properties Permanent Adhesive, Compatible Grainger Part Number 847NW1, 847NW2, Compatible Mfr Part Number P-CMY-1, P-K-1, Label Color White, Label Finish Matte, Label Material Paper, Material Properties Inkjet Print-Receptive, Printer Series Compatibility J7300, Recommended Ribbon P-CMY-1, P-K-1, Roll Length 150 ft, Width 4 in, Indoor/Outdoor Usage Indoor, For Print Method Inkjet, Material Series B-2550, Maximum Service Temperature 140 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.