Shop All Tags
Brady
Danger Tag, 11-3/4 x 3-1/2 In, Wht/R, PK10
Mfr # SCAF-STH146
Zoro # G0738236
product price: $91.49
/pk 10, $9.15/ea
Free Shipping & Returns
$91.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Height 11 3/4 in
- Width 3 1/2 in
- Tag Shape Rectangle
- Legend Style Symbol and Text
Product Information
Dimensions
Height | 11 3/4 in |
Width | 3 1/2 in |
Details
Description
Tag, Compatible Tag Holder Mfr Part Number Not Applicable, Compatible Tag Insert Mfr Part Number Not Applicable, Fastener Attachment Length Not Applicable, Fastener Type Hanger, Header Wording (Reverse Side) No Header, Header Wording Danger, Height 11 3/4 in, Indoor/Outdoor Usage Indoor/Outdoor, Lamination Type Not Applicable, Language English, Mounting Hole Reinforcement Type Not Applicable, Mounting Hole Size Not Applicable, Number of Tags 10, Preprinted Images (Reverse Side) Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERMA Tower Light Module Steady, 24VAC/DC, LED (64420075)
- SHOWA Glove, Chemical Resistat, Seamless Knit, PR (CS701XL-10)
- RADIANS Radians ST21B Type R Class 3 Long Sleeve Black Bottom T-Shirt (ST21B-3PGS-2X)
- WHIZARD Cut Resistant Sleeve, Uncoated, Unlined (AD-18H)
- BRADY Blank Tag, Polyester, Orange, 3in.H, PK25 (102008)
- BRADY Blk Tag, 2 x 2 In, Nat, Al, Sq, 3/16 In, PK25 (87643)
- BRADY Lubrication Rcd Tag, 5-3/4 x 3 In, PK10 (86447)
- BRADY Eye Wash Sta Inspection Tag, Grn/Wht, PK10 (86564)
- BRADY Danger Tag, 11-3/4 x 3-1/2 In, Plstc, PK10 (SCAF-STH132)
- BRADY Universal Tag, R/Wht, Dnu (UNI-UNH 9 S)
- BRADY Emer Sh & Eye Wash Test Rcd Tag, PK10 (86560)
- Brady Tags