Danger/Peligro, Low Clearance/Poca Altura, 10 in W x 14 in H, Rectangle, Plastic, 38867

  • Mfr # 38867

  • Zoro # G8479243


product price:  $13.99
/ea

Key Features

Legend
Low Clearance/Poca Altura
Sign Material
Plastic
Height
14 in
Width
10 in
Thickness
0.059 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38867
Zoro #
G8479243
UPC #
754473388676
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in
Thickness
0.059 in

Details

Item
Danger Sign
Legend
Low Clearance/Poca Altura
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Background Color
Black, Red, White
Printed Language
English, Spanish
ANSI Compliant
Yes
Sign Background Color
White
Legend Style
Text
Operating Temp. Range
-40 Degrees to 176 Degrees F
Header
Danger/Peligro
OSHA Compliant
Yes
Header Legend Color
White
Background Color
White
Material
polystyrene
Legend/Background Color
Black/Red on White
Legend Color
Black
Subject Matter
Traffic
Language
English, Spanish
Sign Legend Text Color
Black

Description

Danger Sign, Sign Subject Matter Keep Hands Clear, Height 14 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Danger/Peligro, Legend Low Clearance/Poca Altura, Printed Language English, Spanish, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.