Shop All Chemical, Gas & Hazardous Material Signs
Brady
DOT Container Label, 4" H, 4" W, 121065
Mfr # 121065
Zoro # G1341706
Free Shipping & Returns
$81.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Non-Flammable Gas 2
- Width 4"
- Height 4"
- Material Vinyl
- Labels per Roll 500
Product Information
- Brand Brady
- MFR # 121065
- Zoro # G1341706
- UPC # 754473704766
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 4" |
Height | 4" |
Label Width | 4 in |
Label Height | 4 in |
Details
Description
DOT Container Label, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 2 (Gases), DOT/UN Product Form Label, Message Non-Flammable Gas 2, Label Width 4 in, Label Height 4 in, Material Vinyl, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 8 ft. L x PVC Surface With Recycled Urethane Sponge, 1/2" Thick (496.12X3X8BK)
- MCR SAFETY Leather Driver Gloves, HiVis Orange, XL, PR (34411XL)
- SUPERIOR GLOVE Gloves, Grain Goatskin, XXL, PK12 (378GKTAXXL)
- EASTERN METAL SIGNS AND SAFETY Road Work Ahead Traffic Sign, 36 in H, 36 in W, Vinyl, Diamond, English, 669-C/36-RVFO-RW (669-C/36-RVFO-RW)
- BRADY DOT Container Placard, 10-3/4" H, 10-3/4" W, 63409 (63409)
- BRADY Danger Sign, 4 in Height, 4 in Width, Vinyl, Square, English (121061)
- BRADY Label, 3 1/2 in H, 12 in W, Polyester, Vertical Rectangle, English, 60297 (60297)
- BRADY Chemical Label, 1 in H, 3 in W, 121115 (121115)
- BRADY DOT Handling Label, 3" Height, 7" Width (60258)
- BRADY Label, 3 1/2 in H, 12 in W, Polyester, Vertical Rectangle, English, 60287 (60287)
- NMC Danger Flammable Storage Sign, D534PB (D534PB)
- Brady Chemical, Gas & Hazardous Material Signs