Shop All Chemical, Gas & Hazardous Material Signs
Brady
Chemical Label, 1 in H, 3 in W, 121115
Mfr # 121115
Zoro # G5509402
product price: $71.99
/pk 720, $0.10/ea
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language English
- Indoor/Outdoor Usage Indoor/Outdoor
- No. of Labels 720
- Standards Compliant with Directive 2011/65/EU and 2015/863
- Shape Rectangle
Product Information
- Brand Brady
- MFR # 121115
- Zoro # G5509402
- UPC # 754473706012
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 3 in |
Height | 1 in |
Details
Description
Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color White, Hazard Communication Standard GHS, Height 1 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language English, Material Vinyl, Material Properties Not Applicable, Maximum Service Temperature 167 Degrees F, Minimum Service Temperature -4 Degrees F, Mounting Type Adhesive, Package Type Roll, Preprinted Text Chemical Name: Common Name: Manufacturer: Date:
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINGERS GLOVES Law Enforcement Glove, Stealth, S, PR (507-08)
- CHARTPAK Numbers, Vinyl, Perm Adhesive, 6", 21/PK, Black 21PK (CHA01198)
- MECHANIX WEAR FastFit® Tactical Glove, Coyote Tan, XL, 10" L, PR (FFTAB-72-011)
- PIONEER Oxford PVC Hi Viz Rain Suit, Green, 3XL (V1080360U-3XL)
- BRADY DOT Handling Label, 3" Height, 7" Width (60258)
- BRADY Label, 4 in Height, 7 in Width (60334)
- BRADY Chemical Label, 3 3/4 in H, 4 1/2 in W, 93740 (93740)
- BRADY DOT Container Placard, 10-3/4" H, 10-3/4" W, 63409 (63409)
- BRADY DOT Handling Label, 6" H, 6" W, 121157 (121157)
- BRADY DOT Handling Label, 6" H, 6" W, 121144 (121144)
- ACCUFORM Cylinder Tag, 5 3/4 in H, 3 1/4 in W, English, MGT203CTP (MGT203CTP)
- Brady Chemical, Gas & Hazardous Material Signs