Brady
DOT Container Label, 4" H, 4" W, 121066
Mfr # 121066
Zoro # G2259801
Free Shipping & Returns
$80.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Flammable Gas 2
- Width 4"
- Height 4"
- Color Red
- Labels per Roll 500
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Polyurethane Coated Gloves, Palm Coverage, Black/Gray, L, PR (19L490)
- PIP Hi-Vis Cold Protection Gloves, Acrylic Lining, XL, 12PK (41-013XL)
- 3M 3m Cartridges for Pro Multi-Purpose Respirator 60923HB1-C (2221919)
- DANNER Size 7 1/2 Men's 6 in Work Boot Aluminum Work Boot, Brown (19453-7.5EE)
- BRADY DOT Container Placard, 10-3/4" H, 10-3/4" W, 63409 (63409)
- BRADY Label, 3 1/2 in H, 12 in W, Polyester, Vertical Rectangle, English, 60297 (60297)
- BRADY Label, 7 in H, 24 in W, Polyester, Vertical Rectangle, English, 60271 (60271)
- BRADY Danger Sign, 4 in Height, 4 in Width, Vinyl, Square, English (121061)
- BRADY Label, 3 1/2 in H, 12 in W, Polyester, Vertical Rectangle, English, 60287 (60287)
- BRADY DOT Container Placard, 10-3/4" H, 10-3/4" W, 63200 (63200)
- NMC Danger Flammable Sign, D126R (D126R)
- Brady Signs