Brady

Fine & Penalty Supplemental Parking Sign, 12 in W, 6 in H, English, Aluminum, White


product price: $25.19
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Header No Header
  • Legend $350 Fine
  • Width 12 in
  • Height 6 in
  • Sign Shape Horizontal Rectangle
See all product information

Product Information

Dimensions

Width 12 in
Height 6 in

Details

Item Fine & Penalty Supplemental Parking Sign
Header No Header
Legend $350 Fine
Sign Shape Horizontal Rectangle
Sign Material Aluminum
Sign Mounting Style Post Mounting
Printed Language English
Sign Background Color White
ADA Compliant No
Retroreflective Grade High Intensity Prismatic
Glow-in-the-Dark No
UV Resistant No
Thickness 0.090 in
Material Aluminum
Legend Color Green
Subject Matter Fines
Legend Style Text
Standards ANSI Z53.1-1967
Operating Temp. Range -40 Degrees to 176 Degrees F
Double-Sided No
Background Color Green, White
Language English
OSHA Compliant Yes
Legend/Background Color Green/White
Sign Legend Color Green
ANSI Compliant Yes
Sign Legend Text Color Green
Average Outdoor Durability 8 to 10 yr
Sign Legend $350 Fine
Sign Properties Rigid
Sign Header No Header
Sign Legend Style Text
Features Operating Temperature Range: -40 Degrees F to 176 Degrees F
Indoor/Outdoor Usage Outdoor
State Specific Sign No
Number of Printed Sides 1
Material Properties Roll Up

Description

Fine & Penalty Supplemental Parking Sign, Height 6 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Post Mounting, Printed Language English, Sign Shape Horizontal Rectangle

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.