Brady
Fire Ext Sign, 14X10", Black and Wt/Red, Height: 14"
Mfr # 123759
Zoro # G8645922
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Fire Extinguisher Do Not Block
- Width 10 in
- Height 14 in
- Sign Shape Rectangle
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORTINA SAFETY PRODUCTS Vinyl, 28 in H, 28 in L, 13-1/2 in W, Black/Orange (03-500-10)
- CONDOR Stop Look Out For Forklifts Sign, 18" W, 18" H, English, Aluminum, Red, White (476N37)
- FEDERAL SIGNAL Low Profile Warning Light, LED, Green, 120V (LP3PL-120G)
- COAXSHER CX Wildland Vent Brush, Shirt, M (FC100-M)
- BRADY Fire Extinguisher Sign, 14X3-1/2", FEXT (85261)
- BRADY Fire Alarm Sign, 6 in Height, 9 in Width, Acrylic, Rectangle, English (V1FL15A)
- BRADY Fire Safety Sign, Assembly Point, 10"H (139580)
- BRADY Fire Extinguisher Sign, 6 in Height, 8 in Width, Acrylic, Rectangle, English (V1FE15A)
- BRADY Emergency Sign, Muster Point, 24"W, Eng (139621)
- BRADY Fire Extinguisher Sign, 18 in Height, 8 1/2 in Width, Acrylic, Rectangle, English (SP818V)
- CONDOR Safety Sign, 24" Wx18" H, 0.055" Thickness (465P83)
- Brady Signs