Shop All Anti-slip tapes, Treads & Stair Nosings
Brady
Floor Marking Tape, 2" W, Green, 100 ft. L
Mfr # 149632
Zoro # G7234101
original price:
$156.69
8% off
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 2 in
- Material vinyl
- Tape Color Green
- Tape Strip Length 2 in
- Tape Format Continuous Roll
Product Information
- Brand Brady
- MFR # 149632
- Zoro # G7234101
- UPC # 754473608026
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 2 in |
Tape Strip Length | 2 in |
Roll Length | 100 ft |
Diameter | 2 in |
Imperial Tape Width | 2 in |
Tape Core Diameter | 3 in |
Imperial Tape Length | 100 ft |
Details
Description
Floor Marking Tape, Continuous Roll, Solid, Green, 2 in, 100 ft, 50 mil, Vinyl, Brady(R), ToughStripe(R) Max, Series B-543, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Gloss, Tape Core Diameter 3 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGACOMFORT Diabetic Insole, 11-1/2" L, PR (DIAB-M89/W1011)
- MSA SAFETY Cartridge, Threaded, AM, MA, Green, 10 PK, NIOSH (464033)
- MSA SAFETY MSA Advantage™ 200 Half Mask, M (815692)
- EDGE Latex Free Glove, 48126VP Loose, 10, PR (48-126VP)
- BRADY Floor Marking Tape, 2" W, Yellow, 100 ft. L (149629)
- BRADY Floor Marking Tape, 4" W, White, 100 ft. L (149647)
- BRADY Floor Marking Tape, Polyester, 2inW, 100 ft (132436)
- BRADY Brady 104311 ToughStripe Floor Marking Tape, Polyester, 2W X 100'L, White (104311)
- BRADY Floor Marking Tape, 3" W, Yellow, 100 ft. L (149636)
- BRADY Floor Marking Tape, 2" W, Red, 100 ft. L (149634)
- CAMCO GRIP TAPE, BLACK & YELLOW, 2IN X 15FT (25405)
- Brady Anti-slip tapes, Treads & Stair Nosings