Floor Marking Tape, PK20
- Mfr # 177126
- Zoro # G324176228
product price:Â
$
230.99
/pk of 20, $11.55/ea
Free Shipping & Returns
Key Features
Imperial Tape Width
4 in
Maximum Tape Performance Temperature
140 Degrees F
Standards
Compliant with 2011/65/EU RoHS with exemptions
Glow In The Dark
No
Tape Brand
Brady
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 177126
- Zoro #
- G324176228
- UPC #
- 888434629840
- Country of Origin
- United States
- Item
- Floor Marking Tape
- Maximum Tape Performance Temperature
- 140 Degrees F
- Standards
- Compliant with 2011/65/EU RoHS with exemptions
- Glow In The Dark
- No
- Tape Brand
- Brady
- Tape Type
- T-Shaped
- Tape Adhesive Material
- Rubber
- Product Form
- Individual Floor Divider T Marks
- Tape Color
- Red
- Series
- ToughStripe(R) Max
- Environment
- Indoor
- Tape Finish
- Gloss
- Tape Resistance Properties
- Damage-Resistant, Impact-Resistant
- Minimum Tape Performance Temperature
- 50 Degrees F
- Sub-Brand
- ToughStripe(R) Max
- Tape Pattern
- T
Dimensions
- Imperial Tape Width
- 4 in
- Imperial Tape Length
- 10 in
- Tape Thickness
- 22 mil
Description
Floor Marking Tape, Individual Floor Divider T Marks, T, Red, 4 in, 10 in, 22 mil, Polyester, Brady, ToughStripe(R) Max, Series ToughStripe(R) Max, Legend Not Applicable, Message Color Not Applicable, Glow In The Dark No, Retroreflective Grade Not Applicable, Tape Finish Gloss, Tape Core Diameter Not Applicable, Package Quantity 20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.