Floor Marking Tape, PK20
- Mfr # 177148
- Zoro # G724176262
product price:Â
$
230.99
/pk of 20, $11.55/ea
Free Shipping & Returns
Key Features
Series
ToughStripe(R) Max
Tape Adhesive Material
Rubber
Glow In The Dark
No
Tape Color
Red
Tape Finish
Gloss
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 177148
- Zoro #
- G724176262
- UPC #
- 888434630068
- Country of Origin
- United States
- Item
- Floor Marking Tape
- Series
- ToughStripe(R) Max
- Tape Adhesive Material
- Rubber
- Glow In The Dark
- No
- Tape Color
- Red
- Tape Finish
- Gloss
- Maximum Tape Performance Temperature
- 140 Degrees F
- Minimum Tape Performance Temperature
- 50 Degrees F
- Standards
- Compliant with 2011/65/EU RoHS with exemptions
- Environment
- Indoor
- Product Form
- Individual Arrows
- Tape Brand
- Brady
- Tape Type
- Arrow-Shaped
- Tape Resistance Properties
- Damage-Resistant, Impact-Resistant
- Tape Pattern
- Arrow
- Sub-Brand
- ToughStripe(R) Max
Dimensions
- Imperial Tape Length
- 10 in
- Imperial Tape Width
- 4 in
- Tape Thickness
- 22 mil
Description
Floor Marking Tape, Individual Arrows, Arrow, Red, 4 in, 10 in, 22 mil, Polyester, Brady, ToughStripe(R) Max, Series ToughStripe(R) Max, Legend Not Applicable, Message Color Not Applicable, Glow In The Dark No, Retroreflective Grade Not Applicable, Tape Finish Gloss, Tape Core Diameter Not Applicable, Package Quantity 20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.