GHSLabel, 5/8inH, 5/8inW, Paper, PK39

  • Mfr # 118881
  • Zoro # G7457125
product price: 
$
8.29
/pk of 39, $0.21/ea
Sold in multiples of 2 pks for $16.58

Key Features

Language
No Text
Legend
GHS Oxidizing Symbol
Material
Paper
Legend/Background Color
Black/Red on White
Height
5/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
118881
Zoro #
G7457125
UPC #
754473661229
Country of Origin
United States
Item
GHS Label
Language
No Text
Legend
GHS Oxidizing Symbol
Material
Paper
Legend/Background Color
Black/Red on White
Metal Detectable
No
Self-Adhesive
Yes
Header
No Header
Standards
GHS, OSHA
Write on Surface
No
No. of Labels
39
Hazard Communication Standard
GHS
Indoor/Outdoor Usage
Indoor
Laminated
No
Shape
Diamond
Adhesive Material
Acrylic
Package Type
Card
Maximum Service Temperature
149 Degrees F
Product Type
GHS Label
Resistance Properties
Abrasion-Resistant, Chemical-Resistant
Preprinted Text
No Text
Adhesive Properties
Permanent Adhesive
Preprinted Images
Oxidizing Symbol
Lamination Type
Not Laminated
Minimum Service Temperature
-40 Degrees F
Number of Labels
39
Adhesive
Adhesive
Background Color
White
Color
Black/Red on White
Shell Material
Paper
Traction Material
Paper

Dimensions

Height
5/8 in
Width
5/8 in
Thickness
0.0038 in

Description

GHS Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color White, Hazard Communication Standard GHS, Height 5/8 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language No Text, Material Paper, Material Properties Not Applicable, Maximum Service Temperature 149 Degrees F, Minimum Service Temperature -40 Degrees F, Mounting Type Adhesive, Package Type Card, Preprinted Images Oxidizing Symbol, Preprinted Text No Text

Ratings & reviews