Shop All Marking and Warning Tapes
Brady
GuideStripe Floor Tape 3 in W x 100 ft L Vinyl Yellow
Mfr # 170649
Zoro # G108582399
product price: $65.99
/ea
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Roll of 100 Feet
- Material Vinyl
- Length 100 ft
- Adhesive Permanent Acrylic
- Application Floor Marking
Product Information
- Brand Brady
- MFR # 170649
- Zoro # G108582399
- UPC # 754473651022
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Width | 3 in |
Length | 100 ft |
Details
Description
Identify indoor zones and safe distances with this colorful, GuideStripe Floor Tape. It can be easily applied and removed so its the perfect choice for temporary applications. Ideal for areas with regular foot traffic. Vinyl material is easy to apply in straight lines. Stronger acrylic adhesive makes it ideal for marking areas within facilities. Resists chemicals, oil and water.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Mechanics Gloves, S, Black/Gray, TekDry(R) (H15-05-008)
- LYLE Caution Sign, 3 1/2 in Height, 5 in Width, Reflective Sheeting, Horizontal Rectangle, English (LCU3-0083-RD_5x3.5)
- CONDOR Full Body Harness, L, Polyester (61DD45)
- PIP Gloves, Cut Protection, ATG, Blu, 2XL, PK12 (44-3745/XXL)
- BRADY GuideStripe Floor Tape 3 in W x 100 ft L Vinyl Blue (170622)
- BRADY GuideStripe Floor Tape 2 in W x 100 ft L Vinyl White (170645)
- BRADY GuideStripe Floor Tape 2 in W x 100 ft L Vinyl Orange (170636)
- BRADY Floor Marking Tape, Roll, 3In W, 100 ft. L (104349)
- BRADY Floor Marking Tape, Roll, 3In W, 100 ft. L (104341)
- BRADY Safety Wire, SS, 30 ft. (38091)
- SUPERIOR MARK Floor Marking Kit, Electrical Panel Kit , Vinyl (IN-40-929-V)
- Brady Marking and Warning Tapes