Mechanix Wear

Mechanics Gloves, S, Black/Gray, TekDry(R)


product price: $17.39
/pr

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Black/Gray
  • Cuff Style Hook-and-Loop
  • Glove Length 8 1/2 in
  • Application Multipurpose, Work, Maintenance & Repair, Equipment Operation, Home Improvement, Automotive
  • Palm Construction Synthetic Leather
See all product information

Product Information

Dimensions

Glove Size 8
Glove Length 8 1/2 in
Size- Alpha S
Size- Numeric 8

Details

Item Mechanics Gloves
Color Black/Gray
Cuff Style Hook-and-Loop
Application Multipurpose, Work, Maintenance & Repair, Equipment Operation, Home Improvement, Automotive
Palm Construction Synthetic Leather
Back Material TekDry(R)
Finger Coverage Full Finger
Insulated No
Standards CE, EN388:2016 3121X
Lining Tricot
Thumb Style Wing
Palm Material Synthetic Leather
Stitching Material Nylon
ANSI/ISEA Abrasion Level Not Tested
Closure Type hook-and-loop
Cuff Hook-and-Loop
Finger Style Full Finger
Glove Hand Style Left and Right
Includes Keypad Nib No
Includes Padded Palm No
EN 388 Rating 3121X
Rope Channel Reinforcement No
Includes ID Panel No
EN 388 Impact Rated No
Includes Double Palm No
Glove Construction Cut and Sewn
Series H15-05
Anti-Static No
Windproof No
Reinforcement Coverage Reinforced Index Finger, Reinforced Thumb
Includes Red Palm No
Glove Features Reinforced Thumb Crotch, Touchscreen Compatible
ANSI/ISEA Puncture Level 1
Touchscreen Compatible Yes
Glove Safety Features Form-fitting TrekDry(R) helps keep your hands cool and comfortable. Reinforced thumb and index finger improve durability. Anatomically designed two-piece palm eliminates material bunching. Durable synthetic leather palm infused with touchscreen technology. Machine washable.
Palm Style Single Layer
Thumb Sweat Wipe No
Cut-Resistance Coverage Palm Side
Glove Materials Synthetic Leather/TekDry/Nylon
Includes Heat Pack Pocket No
Water Resistant No
Low-Profile Impact Protection No
ANSI/ISEA Puncture Force 20 N
Includes Pull Strap Yes
Touchscreen Nib No
Brand and Series Mechanix Wear H15-05
Silicone-Free No
Includes Pinch Point Protection No
Latex-Free No
Reflective Backing No
High-Visibility No
Minimum Temperature Not Rated
Includes Reinforced Thumb Crotch Yes
Oil-Resistant No
Glove Back Color Black

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Backing Style TrekDry(R), Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Polyester, Glove Back Material TrekDry(R), Glove Back Color Black, Glove Construction Cut and Sewn, Standards CE, EN388:2016 3121X, Touchscreen Compatible Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.