Hard Hat Label, Vinyl, Circle, White
Mfr # 42262
Zoro # G9507732
product price: $5.09
/eaKey Features
Material
Vinyl
Color
White, Black
Shape
Circle
Indoor/Outdoor Usage
Indoor/Outdoor
Background Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
42262
Zoro #
G9507732
UPC #
754473422622
Country of Origin
United States
Dimensions
Diameter
2 in
Details
Item
Hard Hat Label
Material
Vinyl
Color
White, Black
Shape
Circle
Indoor/Outdoor Usage
Indoor/Outdoor
Background Color
White
Header
No Header
Legend/Background Color
Black/Orange/White
Self-Adhesive
Yes
No. of Labels
4
Language
English
Subject Matter
Safety & Personal Protection Awareness
Legend
Qualified Crane Operator
Legend Color
Black, White
Legend Style
Symbol and Text
Standards
Compliant with Directive 2011/65/EU and 2015/863
Mounting Style
Self-adhesive
Retroreflective Grade
Non-Reflective
Preprinted Text
Qualified Crane Operator
Preprinted Text Color
Black/White, Orange/White
Visibility
Standard
Preprinted Images
Qualified Crane Operator
Number of Labels
4
Description
Hard Hat Label, Diameter 2 in, Height Not Applicable, Material Vinyl, Number of Labels 4, Preprinted Images Qualified Crane Operator, Preprinted Text Qualified Crane Operator, Preprinted Text Color Black, Orange, Retroreflective Grade Non-Reflective, Self-Adhesive Yes, Shape Circle, Subject Matter Safety and Personal Protection Awareness, Visibility Standard, Width Not Applicable, Background Color White, Language English, Standards Compliant with Directive 2011/65/EU and 2015/863
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.