Hard Hat Emblem Labl, 2in. dia., Vinyl, PK4, 42245
Mfr # 42245
Zoro # G9078666
product price: $4.99
/pk 4, $1.25/eaKey Features
Material
Vinyl
Color
Green
Legend
Health and Safety Committee Member
Legend Color
White
Language
English
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
42245
Zoro #
G9078666
UPC #
754473422455
Country of Origin
United States
Dimensions
Diameter
2 in
Details
Item
Hard Hat Label
Material
Vinyl
Color
Green
Legend
Health and Safety Committee Member
Legend Color
White
Language
English
Header
No Header
Self-Adhesive
Yes
Background Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Subject Matter
Safety & Personal Protection Awareness
Mounting Style
Self-adhesive
Shape
Circle
Legend Style
Symbol and Text
Legend/Background Color
Green/White
Standards
Compliant with Directive 2011/65/EU and 2015/863
Retroreflective Grade
Non-Reflective
Visibility
Standard
Preprinted Text Color
Green/White
Preprinted Text
Health & Safety Committee Member
Preprinted Images
Health & Safety Committee Member
Number of Labels
4
Description
Hard Hat Label, Diameter 2 in, Height Not Applicable, Material Vinyl, Number of Labels 4, Preprinted Images Health & Safety Committee Member, Preprinted Text Health And Safety Committee Member, Preprinted Text Color Green, Retroreflective Grade Non-Reflective, Self-Adhesive Yes, Shape Circle, Subject Matter Safety and Personal Protection Awareness, Visibility Standard, Width Not Applicable, Background Color White, Language English, Standards Compliant with Directive 2011/65/EU and 2015/863
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.