Heat Shrink Label, 3:1 I.D. Shrink Ratio, Yellow, 2 in
Mfr # 3PS-250-2-YL-SC-2
Zoro # G4682721
product price: $543.99
/ea
Free Shipping & Returns
Key Features
Shrink Ratio
3:1
Shrink Tubing I.D. Before Shrinking
1/4 in
Shrink Tubing I.D. After Shrinking
0.094 in
Material
Polyolefin
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3PS-250-2-YL-SC-2
Zoro #
G4682721
UPC #
66282057684
Country of Origin
United States
Dimensions
Length
2 in
Use with Wire Size
16 to 8 AWG
Roll Width (in/ft/yd)
2 in
Height (in/ft/yd)
0.439 in
Use With Wire Size
16 to 8 AWG
Details
Item
Heat Shrink Label
Shrink Ratio
3:1
Shrink Tubing I.D. Before Shrinking
1/4 in
Shrink Tubing I.D. After Shrinking
0.094 in
Material
Polyolefin
Color
Yellow
Temp. Range
-67° to 275°F
Min. Shrink Temp.
302°F
Finish
Matte
Label/Media Format
Roll
Suggested Ribbon Series
R4300; R4502S; R5000; R6600; R6700
Print Technology
Thermal Transfer
Vertical Repeat
0.75 in
Recommended Ribbon
IP-R6600; R6600
Resistance Properties
Chemical-Resistant; Corrosion-Resistant; Humidity-Resistant; Smear-Resistant; UV-Resistant; Weather-Resistant
Printable Sides
Double-Side Printable
Sleeve Slits
Yes
Primary Noun, Basic Function
Sleeve
For Use with Printer
BBP®11 Label Printer; BBP®12 Label Printer; THT 1" Core Printer
Description
Printable Shrink Tubing,2 In. W,Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.