Shop All Right-To-Know and Hazardous Materials
Brady
HMIG Label, 4 In. W, 5-7/8 In. H, PK100
Mfr # 20039LS
Zoro # G3945374
$68.55
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Laminated Yes
- Material Polystyrene
- Width 4 in
- Hazard Communication Standard HMIG
- Legend/Background Color Blue, Red, Yellow, Black/White
Product Information
- Brand Brady
- MFR # 20039LS
- Zoro # G3945374
- UPC # 754473945718
- Country of Origin United States
- Category Right-To-Know and Hazardous Materials
Dimensions
Width | 4 in |
Height | 5 7/8 in |
Details
Description
Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color White, Hazard Communication Standard HMIG, Height 5 7/8 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language English, Material Polystyrene, Material Properties Not Applicable, Maximum Service Temperature 152 Degrees F, Minimum Service Temperature -1 Degrees F, Mounting Type Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Multi-Tone Horn, NEMA 3R, Division 2 (5530MD-24AW)
- REFRIGIWEAR XL, Black, Two-Way Leg Zippers (0640RBLKXLG)
- NEVS Tape, Potassium Chloride 1/2" x 500" White w/Black (SANTW-0206)
- IRONCLAD PERFORMANCE WEAR Work Crew Glove X-Large (WCG-05-XL)
- BRADY 0.4" x 0.5" WEEE Labels, Black/White (WEEE-1-.5)
- BRADY Waste Label, Vinyl, 6 In. H, 6 In. W, PK100 (121432)
- BRADY Information Center, Right to Know SDS (121370)
- BRADY Binder Holder, 20 In. H, 14 In. W, 5 In. D (RK771E)
- BRADY Square HMIG Reactivity Label 6"H x 6"W, Multicolor, Pk100 (99181)
- BRADY HMIG Label, 5 In. H, 3 In. W, PK50 (121446)
- BRADY HMIG Label, 1-1/8 In. H, Paper, PK1000 (17135LS)
- Brady Right-To-Know and Hazardous Materials