Shop All Tags
Brady
HVAC Fl Replacement Rcd Tag, Bk/Yel, PK10
Mfr # 86558
Zoro # G4910141
$19.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Height 5 3/4 in
- Width 3 in
- Tag Shape Rectangle
- Standards UNSPSC 55121510
Product Information
Dimensions
Height | 5 3/4 in |
Width | 3 in |
Hole Size | 3/8 in |
Fastener Attachment Length | 7 in |
Mounting Hole Size | 3/8 in |
Details
Description
Tag, Compatible Tag Holder Mfr Part Number Not Applicable, Compatible Tag Insert Mfr Part Number Not Applicable, Fastener Attachment Length 7 in, Fastener Type Nylon Tie, Header Wording (Reverse Side) Hvac Filter Replacement Record, Header Wording Hvac Filter Replacement Record, Height 5 3/4 in, Indoor/Outdoor Usage Indoor/Outdoor, Lamination Type Not Laminated, Language English, Mounting Hole Reinforcement Type Metal, Mounting Hole Size 3/8 in, Number of Tags 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Shelf, 36 In x 18 In x 3/4 In, Gray (301 LIGHT GRAY)
- REFRIGIWEAR Dual-Layer Herringbone Grip Black Lar (0509RBLKLAR)
- JACKSON SAFETY Replacement Parts - Speed Dial 370™ Ratcheting Headgear - Quad™ 500, Maxview™, F4XP Series (20694)
- MAGID Chem & Liquid Gloves, Green, 12 PK (WF8-10)
- BRADY Blank Tag, 5-3/4 x 3 In, Wht, Met, PK25 (65349)
- BRADY Caut Tag, 5-3/4 x 3 In, Bk/Yel, Met, PK10 (86574)
- BRADY Blk Tag, 2 x 2 In, Nat, Al, Sq, 3/16 In, PK25 (87643)
- BRADY Safety Inspection Tag, 5-3/4 x 3 In, PK10 (86556)
- BRADY Danger Tag, 5-3/4 x 3 In, OSHA, 3/8 In, PK25 (50199)
- BRADY Danger Tag, 5-3/4 x 3 In, OSHA, 3/8 In, PK25 (76171)
- PANDUIT Embossing Tape, 316 SS, Natural, PK10 (METS3-X)
- Brady Tags