Shop All Tags
Brady
Danger Tag, 5-3/4 x 3 In, OSHA, 3/8 In, PK25
Mfr # 76171
Zoro # G1222392
product price: $45.49
/pk 25, $1.82/ea
$45.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Height 5 3/4 in
- Width 3 in
- Legend Same on Both Sides No
- Indoor/Outdoor Usage Indoor/Outdoor
Product Information
Dimensions
Height | 5 3/4 in |
Width | 3 in |
Hole Size | 3/8 in |
Details
Description
Danger Tag, Subject Matter Prohibited Activity Tags, Sign Legend Signed By: Date:, Legend Same on Both Sides No, Sign Header Danger, Shape Rectangular, Safety Tag Legend - Back Side Do Not Remove This Tag Remarks:, Sign Header -Back Side Danger, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Pant, Breathable Waterproof, L, Black (P27113)
- IRONCLAD PERFORMANCE WEAR Cold Protection Gloves, Micro Fleece Lining, L (CCG2-04-L)
- MCR SAFETY Regular Weight Cotton Poly Black, L, PK12 (9500LB)
- CONDOR Knit Glove, Poly/Cotton, L, PK12 (5PE87)
- BRADY Multitag(r) Insr, 6-1/2 x 2 In, Grn, PK100 (MUL-EITL535)
- BRADY Multitag(r) Kit, Wht, CFR 1926.1053 (MUL-EITHUSA01A)
- BRADY Blank Tag, Polyester, Orange, 3in.H, PK25 (102008)
- BRADY Safety Inspection Tag, 5-3/4 x 3 In, PK10 (86556)
- BRADY Caut Tag, 5-3/4 x 3 In, Bk/Yel, 3/8 In, PK10 (86427)
- BRADY Scafftag(r) Kit, Wht, ISO 9001 (SCAF-STH132A)
- ACCUFORM Caution Tag By The Roll, 6-1/4 x 3, PK100 (TAR134)
- Brady Tags