Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inspection Label, Silver, PK25

  • Mfr # WOAF-30-PK

  • Zoro # G7239593


product price: $99.99
/pk 25, $4.00/ea
Free Shipping & Returns

Key Features

Header
No Header
Material
Aluminum
Width
1 1/2 in
Height
1/2 in
Standards
ASTM B117, ASTM D 1000, ASTM G155
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WOAF-30-PK
Zoro #
G7239593
UPC #
754473601690
Country of Origin
United States

Dimensions

Width
1 1/2 in
Height
1/2 in
Label Width
1 1/2 in
Label Thickness
0.0046 in
Label Height
1/2 in

Details

Header
No Header
Material
Aluminum
Standards
ASTM B117, ASTM D 1000, ASTM G155
Subject Matter
Blank
Language
No Text
Shape
Rectangle
Color
Silver
Legend
Blank
Legend/Background Color
White
Write on Surface
Yes
UV Resistant
Yes
Item
Inspection Label
Metal Detectable
Yes
Adhesive
Adhesive
No. of Labels
500
Laminated
Yes
Self-Adhesive
Yes
Product Type
Inspection Label
Adhesive Type
Permanent Adhesive
Maximum Service Temperature
248 Degrees F
Number of Labels
500
Label Finish
Matte
Adhesive Material
Acrylic
Minimum Service Temperature
-40 Degrees F
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Heat-Resistant, Humidity-Resistant, Oil-Resistant, UV-Resistant, Weather-Resistant
Preprinted Legend
No Legend
Label Color
Silver
Label Shape
Rectangle
Material Properties
Metallic Appearance
Label Material
Aluminum

Description

Inspection Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Type Permanent Adhesive, Label Color Silver, Label Diameter Not Applicable, Label Height 1/2 in, Label Material Aluminum, Label Shape Rectangle, Label Width 1 1/2 in, Language No Text, Number of Labels 500, Preprinted Legend No Legend, Product Type Inspection Label, Subject Matter Blank, Indoor/Outdoor Usage Indoor/Outdoor, Material Properties Metallic Appearance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.