Shop All Safety Tags & Identification
Brady
Inspection Tag, Polyester, English, 5-3/4"H
Mfr # 150501
Zoro # G9149924
product price: $41.39
/ea
$41.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header Danger
- Legend Do Not Operate This Lock/Tag May Only Be Removed By: Name _____ Date _____
- Material Polyester
- Write on Surface Yes
- Height 5 3/4 in
Product Information
- Brand Brady
- MFR # 150501
- Zoro # G9149924
- UPC # 754473615369
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Height | 5 3/4 in |
Width | 3 in |
Hole Size | 1 1/4 in |
Details
Description
Inspection Tag, Height 5 3/4 in, Indoor/Outdoor Usage Indoor/Outdoor, Language English, Thickness 0.009 in, Tie Material Nylon, Width 3 in, Write on Surface Yes, Standards ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145, OSHA 1910.147
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOLLE SAFETY Safety Glasses, Gray Anti-Fog ; Anti-Static ; Anti-Scratch (40058)
- RACEQUIP SINGLE LAYER RACING DRIVER FIRE SUIT PANTS; SFI 3.2A/ 1 ; BLACK 3X-LAR (112008)
- HONEYWELL Cut-Resistant Gloves, XXL, 18 Gauge, A1, PR (21-1818B/11XXL)
- MOON AMERICAN Fire Hose Cover, 25 In.L, 25 In.W, Red (138-29)
- BRADY Padlock Label, 3/4 In. H, 4 1/2 In. W, PK6 (50280)
- BRADY Lockout Software, English, CD (BWRK-LOW-CD)
- BRADY Lockout Tag, 5-3/4" H x 3" W, Polyester (133494)
- BRADY Lockout Point Label Polyester with Overlaminate 1.5 in H x 3 in W RD/WH PK/25, 25PK (151254)
- BRADY Brady® 65501 Lockout Tag- Danger Do Not Operate, Self-Laminating, Economy, Polyester, 10/Pack (65501)
- BRADY Safety Tag, 2-1/2" H x 2" W, Plastic (148824)
- NMC Full Cylinder Ready For Use, Pk25 (RPT36)
- Brady Lockout Tagout