Shop BRADY
See all product information
Create Account
Scanner Cable, Blue/Yellow, 3 1/4 ft L
- Mfr # 178578
- Zoro # G124161929
product price:Â
$
485.99
/ea
Free Shipping & Returns
Key Features
Weight
2.9 lb
Color
Blue, Yellow
Application
Industrial, Inventory Management, Warehousing
Power Source
Battery
Printer Connectivity
Bluetooth, RS232, USB 2.0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 178578
- Zoro #
- G124161929
- UPC #
- 888434645024
- Country of Origin
- Malaysia
- Weight
- 2.9 lb
- Color
- Blue, Yellow
- Application
- Industrial, Inventory Management, Warehousing
- Power Source
- Battery
- Printer Connectivity
- Bluetooth, RS232, USB 2.0
- Warranty
- 3 yr
- Max. Scan Distance
- 300 ft
- Includes
- AC Adapter, Power Cable, Rechargeable Battery, USB Cable, V1300 Bluetooth Cradle
- Travel Distance from Base
- 300 ft
- Connection Type
- Bluetooth, Wireless
- Scanner Type
- Handheld
- Scanner Cable Required
- Scanner Cable Not Required
- Item
- Scanner Cable
- Scanner Features
- Scan Feedback
- Data Capture
- Aztec, BC412, Codabar, Code 11, Code 128, Code 32, Code 39, Code 93, Data Matrix, GS1 DataBar, Han Xin, Hong Kong 2 Of 5, IATA 2 Of 5, Interleaved 2 Of 5, Matrix 2 Of 5, Micro QR, MSI Plessey, NEC 2 Of 5, PDF417, Pharmacode, Plessey, QR Code, Straight 2 Of 5, Telepen, Trioptic, UPC/EAN/JAN
- Specifications
- EAR99, IP65, RoHS Compliant
- Scanner Attachments Included
- Scanner Cable, Scanner Cradle
- Voltage
- 100 to 240V
- Power Source - TS Only
- Battery
- Power Source - old
- Battery
- Wire Color
- Blue, Yellow
Dimensions
- Cord Length
- 3 1/4 ft
- Overall Depth
- 4 7/16 in
- Overall Width
- 10 1/16 in
- Overall Height
- 6 5/16 in
Description
Scanner Cable, Barcode Scanner Type Cordless Barcode Label Scanner, Image Scan Type 1D Scanner, 2D Scanner, Travel Distance from Base 300 ft, Max. Scan Distance 300 ft, Model Number V3200, Weight 2.9 lb, Connection Type Bluetooth, Wireless, Includes AC Adapter, Power Cable, Rechargeable Battery, USB Cable, V1300 Bluetooth Cradle
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.