Shop BRADY
See all product information
Create Account
Jet J2000 Paper Labels 0.9 in H x 0.9 in W White 1200/RL
- Mfr # J20-164-2550
- Zoro # G415722426
product price:Â
$
46.35
/ea
Key Features
Label Color
White
Printer Series Compatibility
BradyJetâ„¢ J2000
Label Material
Paper
Label Media Format
Roll
Adhesive
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J20-164-2550
- Zoro #
- G415722426
- UPC #
- 754473636128
- Country of Origin
- United States
Dimensions
- Width
- 0.9 in
Details
- Label Color
- White
- Printer Series Compatibility
- BradyJetâ„¢ J2000
- Label Material
- Paper
- Label Media Format
- Roll
- Adhesive
- Yes
- Label Finish
- Matte
- Adhesive Properties
- Permanent Adhesive
- Indoor/Outdoor Usage
- Indoor Use
- Labels per Roll
- 1200
Description
Looking for a low-cost identification solution? Look no further than these Inkjet Paper Labels. These paper labels are an economical solution for light-duty general identificaiton. Get excellent contrast and smear resistance in your barcode labeling applications. An ink cartridge is required to print this material. Use Part Number J20-CMY.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.