Shop All Label Maker Ribbons
Brady
Label, 1 13/64 in W, White
Mfr # M7-167-593
Zoro # G908434997
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White ( Gloss )
- Printer Series Compatibility BMP71, M710
- Inkjet Printable No
- For Print Method Thermal-Transfer
- Label Material Polyester
Product Information
- Brand Brady
- MFR # M7-167-593
- Zoro # G908434997
- UPC # 888434605202
- Country of Origin United States
- Category Label Maker Ribbons
Dimensions
Roll Width | 1 13/64 in |
Label Width | 1 13/64 in |
Label Height | 1 1/2 in |
Details
Description
Label, For Print Method Thermal-Transfer, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color White, Label Finish Gloss, Label Height 1 1/2 in, Label Material Polyester, Label Width 1 13/64 in, Labels per Roll 100, Printer Series Compatibility BMP71, M710, Adhesive Properties Permanent Foam Backed, Material Properties Heat Resistant, Permanent Adhesive, Material Series B-593
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY 18" Kevlar Sleeve With Thumb Slot, MEMPHIS GLOVE 9378T (9378T)
- KIMTECH Cleanroom Coveralls, 25 PK (47954)
- ANSELL TouchNTuff 92-600, Nitrile Exam Gloves, 4.9 mil Palm Thickness, Nitrile, Powder-Free, M, 100 PK (92-600 M)
- MILWAUKEE TOOL Safety Glasses, Yellow Anti-Scratch (48-73-2121)
- BRADY Label, 2 in W, Outdoor, Tan (M7C-2000-595-TN)
- BRADY Label, 1 in W, White (M7-174-593)
- BRADY Label, 1 1/2 in W, White (M6-29-483)
- BRADY Label, 3/4 in W, Clear; White (M6-30-427)
- BRADY Label, 2 in W, Outdoor, Green (M7C-2000-595-GN)
- BRADY Label, 1 in W, Outdoor, Green (M7C-1000-595-GN)
- BRADY Label, 2 in W, Outdoor, White (BM7C-2000-584-WT)
- Brady Label Maker Ribbons