Shop All Label Maker Ribbons
Brady
Label, 2 in W, Outdoor, Green
Mfr # M7C-2000-595-GN
Zoro # G108434711
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Printer Series Compatibility BMP71, M710
- Width 2 in
- Recommended Ribbon M7-R4400-WT
- Adhesive Properties Permanent
Product Information
- Brand Brady
- MFR # M7C-2000-595-GN
- Zoro # G108434711
- UPC # 888434588796
- Country of Origin Mexico
- Category Label Maker Ribbons
Dimensions
Width | 2 in |
Roll Length | 50 ft |
Details
Description
Label, Adhesive Properties Permanent, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color Green, Label Finish Gloss, Label Material Vinyl, Material Properties Aggressive Adhesive, Harsh Environment, Outdoor Durable, Printer Series Compatibility BMP71, M710, Recommended Ribbon M7-R4400-WT, Roll Length 50 ft, Width 2 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reflective Marking Tape, Solid, Yellow, 2"W (RF2YL)
- RETRACTA-BELT Belt Barrier, Yellow, Magnet, 20ft.L (WH412YW20-CAU-MM)
- UNIVERSAL SECURITY INSTRUMENTS Universal Smoke Sensing Technology, Electrochemical, Ionization Sensor, 85 dB @ 10 ft Audible Alert (MIC3510SB)
- FLORSHEIM Boat Shoe, EEE, 14, Black, PR (FS2326)
- BRADY Label, 2 in W, Outdoor, Black (M7C-2000-595-BK)
- BRADY Ribbon, 4-21/64" W, 200 ft. L, Black/Red (B30-R10000-KR-8)
- BRADY 4" x 242 ft. Black Ribbon (R6413)
- BRADY Label, 1 1/2 in W, White (M6-30-422)
- BRADY Label, 1/2 in W, Outdoor, White (M6C-500-422)
- BRADY Label, 1 in W, Clear; White (M7-21-427)
- BROTHER INTERNATIONAL Brother P-Touch TZe Labeling Tape, 3/4inW, Red on White (TZE242)
- Brady Safety Labels