Shop All Label Maker Ribbons
Brady
Label, 1 in W, Clear; White
Mfr # M6-31-427
Zoro # G108434834
Free Shipping & Returns
$81.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear, White
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Label Material Vinyl
- Minimum Wire Diameter 0.16 in
- Material Properties Self Laminating & Wrap Around
Product Information
- Brand Brady
- MFR # M6-31-427
- Zoro # G108434834
- UPC # 888434600900
- Country of Origin Mexico
- Category Label Maker Ribbons
Dimensions
Minimum Wire Diameter | 0.16 in |
Roll Width | 1 in |
Maximum Wire Diameter | 0.32 in |
Printable Portion Width | 1 in |
Label Width | 1 in |
Printable Portion Height | 1/2 in |
Label Height | 1 1/2 in |
Details
Description
Label, Material Properties Self Laminating & Wrap Around, Label Material Vinyl, Adhesive Properties Permanent, Adhesive Type Permanent, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color Clear, White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE No Smoking Sign, 14 in H, 10" W, Vertical Rectangle, English, U1-1017-NA_10x14 (U1-1017-NA_10x14)
- MILWAUKEE TOOL M12 Heated Women's Hoodie Kit - Gray Medium (336G-21M)
- BRADY Pipe Marker, City Water, 2 In.H (73871)
- BDG Leather Gloves, XL/10 (20-1-148-XL)
- BRADY Label, 2 in W, Outdoor, Orange (M7C-2000-595-OR)
- BRADY 2-23/64" x 984 ft. White Thermal Transfer Printer Ribbon (R6700-WT)
- BRADY Label, 1 in W, Outdoor, Orange (M7C-1000-595-OR)
- BRADY Label, 1 in W, Silver (M7-173-593-SL)
- BRADY Label, 1 in W, Clear; White (M6-19-642)
- BRADY 4" x 242 ft. Black Ribbon (R6013)
- BRADY Label, 1 1/2 in W, Clear; White (M6-32-427)
- Brady Safety Labels