Shop All Label Maker Ribbons
Brady
Label, 1 in W, Clear; White
Mfr # M7-21-427
Zoro # G908434829
product price: $49.15
/ea
$49.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP71, M710
- Color Clear, White
- Printable Portion Height 3/4 in
- Preprinted Text No Legend
- Label Height 2 1/2 in
Product Information
- Brand Brady
- MFR # M7-21-427
- Zoro # G908434829
- UPC # 888434590065
- Country of Origin Mexico
- Category Label Maker Ribbons
Dimensions
Printable Portion Height | 3/4 in |
Label Height | 2 1/2 in |
Maximum Wire Diameter | 0.56 in |
Roll Width | 1 in |
Label Width | 1 in |
Minimum Wire Diameter | 0.26 in |
Printable Portion Width | 1 in |
Details
Description
Label, Material Properties Self Laminating & Wrap Around, Label Material Vinyl, Adhesive Properties Permanent, Adhesive Type Permanent, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color Clear, White, Label Finish Matte, Label Height 2 1/2 in, Label Width 1 in, Maximum Wire Diameter 0.56 in, Minimum Wire Diameter 0.26 in, Printer Series Compatibility BMP71, M710, Roll Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Fall Protection Harness, S/M, Polyester (H13110021)
- BRADY Lockout Tool Box, Unfilled (105906)
- N-FERNO BY ERGODYNE Winter Liner, 2-Layer Poly/Fleece, Black (6840)
- ALLEGRO INDUSTRIES Lens Protectors, Copolyester, PK6 (9904-25)
- BRADY Label, Color White, 1 29/32" W, 1 29/32" H (M7-182-593)
- BRADY Label, 2 in W, Outdoor, Brown (M7C-2000-595-BR)
- BRADY 4" x 242 ft. Black Ribbon (R6113)
- BRADY Label, 1 29/32 in W, Outdoor, Orange (M6C-1900-439-OR)
- BRADY Label, Vinyl, Color Yellow, 1" W (M6C-1000-595-YL)
- BRADY 3.270" x 984 ft. Black Thermal Transfer Printer Ribbon (R4300)
- BROTHER INTERNATIONAL Brother P-Touch TZe Labeling Tape, 1/2inW, Red on White (TZE232)
- Brady Label Maker Ribbons