Shop All Label Maker Ribbons
Brady
Label, 1/2 in W, White
Mfr # M6-11-499
Zoro # G808434660
product price: $81.69
/ea
Free Shipping & Returns
$81.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White ( Matte )
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Product Type Label
- Minimum Wire Gauge 16 AWG
Product Information
- Brand Brady
- MFR # M6-11-499
- Zoro # G808434660
- UPC # 888434599990
- Country of Origin Mexico
- Category Label Maker Ribbons
Dimensions
Maximum Wire Diameter | 0.2 in |
Roll Width | 1/2 in |
Label Height | 3/4 in |
Label Width | 1/2 in |
Details
Description
Label, Material Properties Aggressive Adhesive, Low Temperature, Permanent Adhesive, Label Material Nylon, Adhesive Properties Permanent, Adhesive Type Permanent, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Dumpster No Parking Sign, 18" x 12, T1-1680-EG_12x18 (T1-1680-EG_12x18)
- AVERY Label, Removeable, 3.1X4,150 150PK (AVE6464)
- BOWMAN DISPENSERS Face Mask Dispenser, 4-1/4 in. H, Keyholes (FB-037)
- IRON AGE Wellington Boots, Composite, Mn, 10M, PR (IA0194)
- BRADY Label, 2 in W, Outdoor, Brown (M7C-2000-595-BR)
- BRADY 4" x 242 ft. Black Ribbon (R6013)
- BRADY Label, Color Black, 1 29/32" W, 1 29/32" H (M7-191-593-BK)
- BRADY Label, 1 1/2 in W, White (M6-30-422)
- BRADY Label, 1 in W, Outdoor, Yellow (M7C-1000-595-YL)
- BRADY Printer Ribbon, 2.36 in W, 984 ft L (SSR4302)
- BRADY Label, 3/8 in W, Indoor, White (M6C-375-498)
- Brady Label Maker Ribbons