Shop All Label Maker Ribbons
Brady
Label, 2 in W, Outdoor, Red
Mfr # M7C-2000-595-RD
Zoro # G908434478
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Printer Series Compatibility BMP71, M710
- Width 2 in
- Application Component and Equipment Labeling, Electrical Labeling, Facility Identification, Floor Marking, Laboratory Labeling, Lean and 5S Labeling, Pipe and Valve Marking, Warehouse Marking
- Resistance Properties Abrasion-Resistant, Chemical-Resistant, Oil-Resistant, Water-Resistant
Product Information
- Brand Brady
- MFR # M7C-2000-595-RD
- Zoro # G908434478
- UPC # 888434588727
- Country of Origin Mexico
- Category Label Maker Ribbons
Dimensions
Width | 2 in |
Roll Length | 50 ft |
Details
Description
Label, Adhesive Properties Permanent, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color Red, Label Finish Gloss, Label Material Vinyl, Material Properties Aggressive Adhesive, Harsh Environment, Outdoor Durable, Printer Series Compatibility BMP71, M710, Recommended Ribbon M7-R4400-WT, Roll Length 50 ft, Width 2 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer, Material Series B-595
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Mns Ss Black Poplin Work Shirt, 6XL (SP24BK SS 6XL)
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Gloves, 2XL, Orange/Yellow, Spandex, TPR, Reflective Panels (EXO-HZI-06-XXL)
- FIRE-DEX Fire Hood, Black, CarbonX(R) (H61CXNB)
- STRANCO Die Cut Letter Label, K (DBV-SINGLE-6-K)
- BRADY Ribbon 2" x 75 Ft., Black (M61-R6610)
- BRADY Label, 1/2 in W, Outdoor, Yellow (M7C-500-595-YL)
- BRADY Label, 1 in W, White (M7-176-593)
- BRADY Label, 1 in W, Clear; White (M6-23-427)
- BRADY Label, 1 in W, Outdoor, Orange (M7C-1000-595-OR)
- BRADY Label, 2 in W, Outdoor, White (M7C-2000-595-WT)
- BRADY Label, 3/4 in W, Clear; White (M6-30-427)
- Brady Safety Labels