Shop All Printer Labels
Brady
Label and Ribbon Cartridge, Polyester
Mfr # M5-118-494-YL
Zoro # G910037858
product price: $66.85
/ea
$66.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP51, BMP53, M511
- Label Height 3/8 in
- Standards RoHS Compliant
- Application Laboratory Labeling
- Indoor/Outdoor Usage Indoor
Product Information
- Brand Brady
- MFR # M5-118-494-YL
- Zoro # G910037858
- UPC # 888434593523
- Country of Origin Mexico
- Category Printer Labels
Dimensions
Label Height | 3/8 in |
Label Width | 1 in |
Vial/Tube Size | 1 to 8 ml |
Details
Description
Label and Ribbon Cartridge, Compatible Grainger Part Number 21U174, 21U176, 21U177, 21U178, 21U179, 21U180, 810HX3, 810HX4, Compatible Mfr Part Number BMP51, BMP53, M511, M511-KIT, Label Color White, Yellow, Label Finish Gloss, Label Height 3/8 in, Label Material Polyester, Label Width 1 in, Material Properties Cryogenic, Printer Series Compatibility BMP51, BMP53, M511, Ribbon Color Black, Roll Length Not Applicable, Vial/Tube Size 1 to 8 ml, For Print Method Thermal-Transfer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AT-A-GLANCE WallMates Self-Adhesive Dry Erase Monthly Planning Surface, 18 x 12 (AW402028)
- TENNANT Front Squeegee Blade (1221585)
- MARKAL Lumber Crayon, Large Tip, Black Color Family, Clay, 12 PK (80353)
- DELL Dell 201116 Black Drum Unit for E310 (201116)
- BRADY Letter Label, A, 3/4in.Hx21/32in.W, Vinyl (9712-A)
- BRADY LaserTab Polyester Lbls 1 in H x 1.75 in W White 48/PK (LAT-24-747-1)
- BRADY Laser Printer Labels, 1" x 0.5", White, PK76 (LAT-7-410-10)
- BRADY Self-Laminating Label, Matte, 1 3/4 in H (M4-206-RO-427)
- BRADY Letter Label, B, 2-1/4in.Hx7/8in.W, Vinyl (1534-B)
- BRADY Printable Labels, 1" W x 0.5" H, White (THT-59-533-2.5-SC)
- DYMO D1 Durable Labels, 0.5" x 23 ft., White, PK4 (2025518)
- Brady Printer Labels