Dymo

D1 Durable Labels, 0.5" x 23 ft., White, PK4


product price: $64.69
/pk 4, $16.17/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Printer Series Compatibility DYMO® LabelManager®; DYMO® LabelPoint™; DYMO® LabelWriter® Duo; DYMO® Rhino; Older DYMO® Label Printers That Use D1 Tapes
  • Color White
  • Adhesive Permanent
  • Material Vinyl
  • Application DYMO® LabelManager®; DYMO® LabelPoint™; DYMO® LabelWriter® Duo; DYMO® Rhino; Older DYMO® Label Printers That Use D1 Tapes
See all product information

Product Information

  • Brand Dymo
  • MFR # 2025518
  • Zoro # G4064853
  • UPC #
    71701060556
  • Country of Origin Belgium
  • Category Printer Labels

Dimensions

Size 0.5" x 23 ft

Details

Item Label Maker Supplies
Printer Series Compatibility DYMO® LabelManager®; DYMO® LabelPoint™; DYMO® LabelWriter® Duo; DYMO® Rhino; Older DYMO® Label Printers That Use D1 Tapes
Color White
Adhesive Permanent
Material Vinyl
Application DYMO® LabelManager®; DYMO® LabelPoint™; DYMO® LabelWriter® Duo; DYMO® Rhino; Older DYMO® Label Printers That Use D1 Tapes
Legend Color Black Print on White Tape
Background Color White
Weight 0.35 lbs
For Use With DYMO® LabelManager®; DYMO® LabelPoint™; DYMO® LabelWriter® Duo; DYMO® Rhino; Older DYMO® Label Printers That Use D1 Tapes
Printed Text Color Black
Rolls Per Unit 4

Description

DYMO® D1 Durable Labels, 0.5" x 23 ft, White, 4/Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.