Label
- Mfr # B30-25-595-HDR-OR
- Zoro # G723357723
product price:Â
$
363.99
/ea
Free Shipping & Returns
Key Features
Adhesive
Adhesive
Label Thickness
0.004 in
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
180 Degrees F
Roll Width
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B30-25-595-HDR-OR
- Zoro #
- G723357723
- UPC #
- 888434646502
- Country of Origin
- Mexico
- Adhesive
- Adhesive
- Minimum Service Temperature
- -40 Degrees F
- Maximum Service Temperature
- 180 Degrees F
- Preprinted Text
- Warning
- Item
- Label
- Labels per Roll
- 175
- Resistance Properties
- Abrasion-Resistant, Chemical-Resistant, Oil-Resistant, Water-Resistant
- Label Material
- Vinyl
- Standards
- BS 5609, ECCN EAR99, REACH, RoHS
- Indoor/Outdoor Usage
- Outdoor
- Printer Series Compatibility
- BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i4311, i5300, S3000, S3100, S3700
- Recommended Ribbon
- B30-R10000
- Product Type
- Pre-Cut Label Stock Roll
- Label Media Format
- Precut Roll
- Adhesive Properties
- Aggressive Adhesive, Permanent Adhesive
- Compatible Mfr Part Number
- BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i4311, i5300, S3000, S3100, S3700
- Material Series
- B-595
- Label Color
- Orange, White
- Labels per Row
- 1
- Adhesive Material
- Acrylic
Dimensions
- Label Thickness
- 0.004 in
- Roll Width
- 6 in
- Label Width
- 6 in
- Label Height
- 4 in
Description
Label, For Print Method Thermal Transfer, Compatible Grainger Part Number 48LT20, Compatible Mfr Part Number BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i4311, i5300, S3000, S3100, S3700, Label Color Orange, White, Label Finish Gloss, Label Height 4 in, Label Material Vinyl, Label Width 6 in, Labels per Roll 175, Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i4311, i5300, S3000, S3100, S3700, Vial/Tube Size Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.