Shop BRADY
See all product information
Create Account
Label
- Mfr # B30-25-595-HDR-YL
- Zoro # G323360611
product price:Â
$
363.99
/ea
Free Shipping & Returns
Key Features
Recommended Ribbon
B30-R10000
Preprinted Text
Caution
Printer Series Compatibility
BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i4311, i5300, S3000, S3100, S3700
Label Width
6 in
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Oil-Resistant, Water-Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B30-25-595-HDR-YL
- Zoro #
- G323360611
- UPC #
- 888434646526
- Country of Origin
- Mexico
- Recommended Ribbon
- B30-R10000
- Preprinted Text
- Caution
- Label Color
- White, Yellow
- Printer Series Compatibility
- BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i4311, i5300, S3000, S3100, S3700
- Item
- Label
- Resistance Properties
- Abrasion-Resistant, Chemical-Resistant, Oil-Resistant, Water-Resistant
- Compatible Mfr Part Number
- BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i4311, i5300, S3000, S3100, S3700
- Labels per Row
- 1
- Adhesive
- Adhesive
- Maximum Service Temperature
- 180 Degrees F
- Label Material
- Vinyl
- Material Series
- B-595
- Adhesive Material
- Acrylic
- Adhesive Properties
- Aggressive Adhesive, Permanent Adhesive
- Minimum Service Temperature
- -40 Degrees F
- Labels per Roll
- 175
- Standards
- BS 5609, ECCN EAR99, REACH, RoHS
- Indoor/Outdoor Usage
- Outdoor
- Label Media Format
- Precut Roll
- Product Type
- Pre-Cut Label Stock Roll
Dimensions
- Label Width
- 6 in
- Label Thickness
- 0.004 in
- Label Height
- 4 in
- Roll Width
- 6 in
Description
Label, For Print Method Thermal Transfer, Compatible Grainger Part Number 48LT20, Compatible Mfr Part Number BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i4311, i5300, S3000, S3100, S3700, Label Color White, Yellow, Label Finish Gloss, Label Height 4 in, Label Material Vinyl, Label Width 6 in, Labels per Roll 175, Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i4311, i5300, S3000, S3100, S3700, Vial/Tube Size Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.